Shop All V-Belts
Mitsuboshi
3/B58 61Inch Outside Length, 3 Ribs
Mfr # 3RB58
Zoro # G102600938
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 3/B58
- Number of Ribs 3
- Groove Angle 40°
- Outside Length 61Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 3RB58
- Zoro # G102600938
- UPC # 34494036962
- Country of Origin Japan
- Category V-Belts
Dimensions
Outside Length | 61Inch |
Height | 0.51Inch |
Length | 58Inch |
Width | 0.66Inch |
Datum Length | 59.8 |
Details
Industry Number | 3/B58 |
Number of Ribs | 3 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 2.01144 lbs |
Core Cord | Polyester |
Cover Material | Cotton |
Description
B Type, 2/3 Inch Wide x 58 Inch Long x 3 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 40 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3VX400)
- DAYTON CX173 Cogged V-Belt, 177" Outside Length, 7/8" Top Width, 1 Ribs (4FJ37)
- TITAN PRO Motor Dual Run Cap, 35/3MFD, 370-440V, Oval (TOCFD353)
- STEELMAN Weather-Resistant 1/4'' NPT-F to 1/4'' NPT-M 3/8'' ID 6ft Rbr Whip Air Hose, Red W/ Brass Fittings (61264)
- MITSUBOSHI Maxstar Power Bareback V-Belt B Type, 21/32" x 128" (BK128B)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x200" (5VX2000)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 160 Inch Long x 8 Ribs - 8/5VX1600 (8R5VX1600)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 81" (B81)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 75 Inch Long x 4 Ribs - 4/3V750 (4R3V750)
- MITSUBOSHI Maxstar Wedge V-Belt 8V Type, 1" x 125" (8V1250)
- DAYTON A20 V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (3GWG3)
- Mitsuboshi Power Transmission Belts