Shop All V-Belts
Mitsuboshi
3/B180 183Inch Outside Length, 3 Ribs
Mfr # 3RB180
Zoro # G802600344
product price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 3/B180
- Number of Ribs 3
- Groove Angle 40°
- Outside Length 183Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 3RB180
- Zoro # G802600344
- UPC # 34494042437
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 183Inch |
Length | 180Inch |
Height | 0.51Inch |
Width | 0.66Inch |
Datum Length | 181.8 |
Details
Industry Number | 3/B180 |
Number of Ribs | 3 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 6.2424 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
B Type, 2/3 Inch Wide x 180 Inch Long x 3 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 308, Max Type Ball Brgs, SKF 308 (308)
- SKF Radial Ball Bearing, Shielded, 50mm Bore (6210 2Z JEM)
- 3M Lock Ring A0001, 1/pk (A0001)
- TERRE PRODUCTS V-Groove Drive Pulley - 6'' Dia. - 5/8'' Bore - Die Cast (5160058)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 35" (BX35)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 62" (BX62)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 107" (A107)
- MITSUBOSHI Maxstar Power Bareback V-Belt B Type, 21/32" x 162" (BK162B)
- MITSUBOSHI A141 143Inch Outside Length, 1 Ribs (A141)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 81" (A81)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 73 Inch Long x 3 Ribs - 3/5VX730 (3R5VX730)
- Mitsuboshi Power Transmission Belts