Shop All V-Belts
Mitsuboshi
3/B173 176Inch Outside Length, 3 Ribs
Mfr # 3RB173
Zoro # G502600354
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 3/B173
- Number of Ribs 3
- Groove Angle 40°
- Outside Length 176Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 3RB173
- Zoro # G502600354
- UPC # 34494042352
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 176Inch |
Width | 0.66Inch |
Length | 173Inch |
Height | 0.51Inch |
Datum Length | 174.8 |
Details
Industry Number | 3/B173 |
Number of Ribs | 3 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 5.99964 lbs |
Core Cord | Polyester |
Cover Material | Cotton |
Description
B Type, 2/3 Inch Wide x 173 Inch Long x 3 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Fitting, Crimp, Female JIC, Straight, 1/2 (10643-10-8)
- MARTIN SPROCKET & GEAR Conventional Qd Sheave, 3 B 50 SD (3 B 50 SD)
- PARKER Air Control Valve, 12VDC, 1/8" Size (P2LAX591ESHDDG47)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (CAT66P-024-D)
- MITSUBOSHI FHP Fractional Horsepower 5L Type, 21/32" x 39'' - 5L390 (5L390)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 43'' Long x 16 Ribs Wide - 430J16 (430J16)
- MITSUBOSHI 6/B105 108Inch Outside Length, 6 Ribs (6RB105)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 84'' (4L840)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 70" (B70)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 195" (B195)
- DAYTON BX115 Cogged V-Belt, 118" Outside Length, 21/32" Top Width, 1 Ribs (6L299)
- Mitsuboshi V-Belts