Shop All V-Belts
Mitsuboshi
3/B162 165Inch Outside Length, 3 Ribs
Mfr # 3RB162
Zoro # G402600256
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 3/B162
- Number of Ribs 3
- Groove Angle 40°
- Outside Length 165Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 3RB162
- Zoro # G402600256
- UPC # 34494042208
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 165Inch |
Height | 0.51Inch |
Length | 162Inch |
Width | 0.66Inch |
Datum Length | 163.8 |
Details
Industry Number | 3/B162 |
Number of Ribs | 3 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 5.61816 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
B Type, 2/3 Inch Wide x 162 Inch Long x 3 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 26 Stroke - 2 Rod (211407)
- ELESA Hole reduction sleeve for DD51, RB51-8-SST-304 (RB51)
- WEG 3-Phase General Purpose Motor, 2 HP, 184T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00212ET3E184T-W22)
- KOYO Medium Taper 2-4'' 50.9-101.6 (30208J-N)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 35.5" (3V355)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 47'' Long x 6 Ribs Wide - 470J6 (470J6)
- MITSUBOSHI 3/B148 151Inch Outside Length, 3 Ribs (3RB148)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 39" (B39)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 29'' (3L290)
- MITSUBOSHI 2/B72 75Inch Outside Length, 2 Ribs (2RB72)
- D&D 44 2/3" Outside Length, 3/4" Top Width, 1 Ribs (24440)
- Mitsuboshi V-Belts