Shop All V-Belts
Mitsuboshi
3/B150 153Inch Outside Length, 3 Ribs
Mfr # 3RB150
Zoro # G502600132
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 3/B150
- Number of Ribs 3
- Groove Angle 40°
- Outside Length 153Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 3RB150
- Zoro # G502600132
- UPC # 34494041881
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 153Inch |
Length | 150Inch |
Width | 0.66Inch |
Height | 0.51Inch |
Datum Length | 151.8 |
Details
Industry Number | 3/B150 |
Number of Ribs | 3 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 5.202 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
B Type, 2/3 Inch Wide x 150 Inch Long x 3 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Compressor Tank Check Valve, 3/4" NPT (1092-2)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- HYDROMAXX 3"x25Ft Flexible PVC Clear with White Helix Suction Hose (CS300025)
- EATON AEROQUIP Adpt, MORB-MJIC, 3/4-16, Tee, 2.5In (203003-8-8S)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 255" (BB255)
- MITSUBOSHI Super KB 4L Type, 1/2" x 51'' (4LK510)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 63 Inch Long x 8 Ribs - 8/3V630 (8R3V630)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 1450mm (SPB1450)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 51'' Long x 10 Ribs Wide - 510J10 (510J10)
- MITSUBOSHI 3/C360 362Inch Outside Length, 3 Ribs (3RC360)
- MITSUBOSHI V-Ribbed - PK Series 2656mm Long x 6 Ribs Wide (6PK2656)
- Mitsuboshi Power Transmission Belts