Shop All V-Belts
Mitsuboshi
3/B142 145Inch Outside Length, 3 Ribs
Mfr # 3RB142
Zoro # G302600073
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 3/B142
- Number of Ribs 3
- Groove Angle 40°
- Outside Length 145Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 3RB142
- Zoro # G302600073
- UPC # 34494041560
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 145Inch |
Width | 0.66Inch |
Length | 142Inch |
Height | 0.51Inch |
Datum Length | 143.8 |
Details
Industry Number | 3/B142 |
Number of Ribs | 3 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 4.92456 lbs |
Core Cord | Polyester |
Cover Material | Cotton |
Description
B Type, 2/3 Inch Wide x 142 Inch Long x 3 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Flat Grease Nipple Straight DIN3404 D=M06X1, D1=10, Hexagon Sw=11, Steel Electro Zinc-Plated (K1135.11006100)
- MAIN FILTER Hydraulic Filter, replaces WIX R72E10GV, Return Line, 10 micron, Outside-In (MF0064287)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V6021B2C03, Pressure Line, 3 micron, Outside-In (MF0058752)
- DAYTON 5L680 V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs (5L680)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 2240mm (SPB2240)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x250" (5VX2500)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 20'' Long x 6 Ribs Wide - 200J6 (200J6)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt A Type, 1/2" x 59" - AX59 (AX59)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 34" (A34)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 143" (BX143)
- D&D 37" Outside Length, 2/3" Top Width, 1 Ribs (BX34)
- Mitsuboshi Power Transmission Belts