Shop All V-Belts
Mitsuboshi
3/B130 133Inch Outside Length, 3 Ribs
Mfr # 3RB130
Zoro # G002599707
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 3/B130
- Number of Ribs 3
- Groove Angle 40°
- Outside Length 133Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 3RB130
- Zoro # G002599707
- UPC # 34494041249
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 133Inch |
Width | 0.66Inch |
Length | 130Inch |
Height | 0.51Inch |
Datum Length | 131.8 |
Details
Industry Number | 3/B130 |
Number of Ribs | 3 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 4.5084 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
B Type, 2/3 Inch Wide x 130 Inch Long x 3 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/8" Male JIC- 3/8" M (6802-06-06-NWO-FG)
- MEGADYNE MULTI BANDED V-BELTS RB97 4 RIBS PER BELT (4/B97)
- MOBIL Multipurpose Grease, Brown, 35.2 lb, Pail (103209)
- AIGNEP USA Union Mender, Composite, 1/2" X 3/8" Tube (85040-08-06)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 56" (3V560)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 41" (B41)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt A Type, 1/2" x 59" - AX59 (AX59)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 43" (B43)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 1250mm (SPB1250)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 43'' Long x 8 Ribs Wide - 430J8 (430J8)
- BESTORQ Aftermarket Husqvarna CRT81 (954001152A) Tiller Replacement Belt, A57LG (A57LG)
- Mitsuboshi V-Belts