Shop All V-Belts
Mitsuboshi
3/B128 131Inch Outside Length, 3 Ribs
Mfr # 3RB128
Zoro # G602599534
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 3/B128
- Number of Ribs 3
- Groove Angle 40°
- Outside Length 131Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 3RB128
- Zoro # G602599534
- UPC # 34494041164
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 131Inch |
Width | 0.66Inch |
Height | 0.51Inch |
Length | 128Inch |
Datum Length | 129.8 |
Details
Industry Number | 3/B128 |
Number of Ribs | 3 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 4.43904 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
B Type, 2/3 Inch Wide x 128 Inch Long x 3 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO T2.5-330 Poly Tb, 10T2.5-330Ug (10T2.5-330UG)
- BELWITH Sn Bore Adapter Plate (1165-SN)
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (05018ET3E326T-W22)
- WEG 3-Phase IEEE 841 Motor, 15 HP, 254TC Frame, 460V AC Voltage, 1,800 Nameplate RPM (01518ST3QIE254TC-W22)
- MITSUBOSHI V-Ribbed - PK Series 2240mm Long x 6 Ribs Wide (6PK2240)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 84" (B84)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1932mm (SPA1932)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 51'' (4L510)
- MITSUBOSHI 3/B148 151Inch Outside Length, 3 Ribs (3RB148)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 2137mm (SPZ2137)
- BESTORQ Micro V Belt, 65.8 in Pitch Length, 0.84 in Top Width, 6 Ribs (658K6)
- Mitsuboshi V-Belts