Shop All V-Belts
Mitsuboshi
3/B115 118Inch Outside Length, 3 Ribs
Mfr # 3RB115
Zoro # G402599673
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 3/B115
- Number of Ribs 3
- Groove Angle 40°
- Outside Length 118Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsuboshi
- MFR # 3RB115
- Zoro # G402599673
- UPC # 34494040693
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 118Inch |
Length | 115Inch |
Height | 0.51Inch |
Width | 0.66Inch |
Datum Length | 116.8 |
Details
Industry Number | 3/B115 |
Number of Ribs | 3 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 3.9882 lbs |
Core Cord | Polyester |
Cover Material | Cotton |
Description
B Type, 2/3 Inch Wide x 115 Inch Long x 3 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In T-Fitting QSTF-1/4-8-B (QSTF-1/4-8-B)
- RECTORSEAL KS1 Kickstart Hard Start Device Compressor Hard Start Kit for Ductless Mini-Split (96506)
- PRIMEFIT 3/8" Push On Barb to 1/4" Male Hose End, 25PCS (HRK38P14M-B25-P)
- DAYTON AC Gearmotor, 1,100.0 in-lb Max. Torque, 6.5 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1L510)
- MITSUBOSHI Super KB 3L Type, 3/8" x 37'' (3LK370)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 1900mm (SPB1900)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 48" (B48)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 52" (A52)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 143" (BX143)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 47'' Long x 20 Ribs Wide - 470J20 (470J20)
- BESTORQ Double Side V Belt, 214 in Outside Length, 7/8 in Top Width, 1 Ribs (CC210)
- Mitsuboshi V-Belts