Shop All V-Belts
Mitsuboshi
3/B111 114Inch Outside Length, 3 Ribs
Mfr # 3RB111
Zoro # G002599622
$62.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 3/B111
- Number of Ribs 3
- Groove Angle 40°
- Outside Length 114Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsuboshi
- MFR # 3RB111
- Zoro # G002599622
- UPC # 34494040440
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 114Inch |
Length | 111Inch |
Width | 0.66Inch |
Height | 0.51Inch |
Datum Length | 112.8 |
Details
Industry Number | 3/B111 |
Number of Ribs | 3 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 3.84948 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
B Type, 2/3 Inch Wide x 111 Inch Long x 3 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RBL PRODUCTS AIR HOSE PROTECTIVE SLEEVE (RB135)
- SKF SKF 61916/C3, Thin Section Ball Bearings (61916/C3)
- CLIMAX METAL PRODUCTS RC-200-KW4H@90 Set Screw Coupling with Keyway (RC-200-KW4H@90)
- THOMSON Plain Bushing Bearing, Closed, ID 0.750 In (FNYBU12)
- MITSUBOSHI Triplex Raw Edge Banded Triplex Raw Edge Cogged Banded B Type, 5 Rib 21/32'' x 112'' - 5/BX112 (5RBX112)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 97" (B97)
- MITSUBOSHI Multi Super Wedge II Banded V-Belt 8V Type, 8 Rib 1'' x 236'' - 8/8VP2360 (8R8VK2360)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 260" (B260)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 51'' (4L510)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 355 Inch Long x 3 Ribs - 3/5V3550 (3R5V3550)
- PIX Poly Rib J Belt, 34 in. EL-6 Rib (340J6)
- Mitsuboshi Power Transmission Belts