Shop All V-Belts
Mitsuboshi
3/B110 113Inch Outside Length, 3 Ribs
Mfr # 3RB110
Zoro # G702600086
product price: $63.55
/ea
$63.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 3/B110
- Number of Ribs 3
- Groove Angle 40°
- Outside Length 113Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 3RB110
- Zoro # G702600086
- UPC # 34494040372
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 113Inch |
Height | 0.51Inch |
Length | 110Inch |
Width | 0.66Inch |
Datum Length | 111.8 |
Details
Industry Number | 3/B110 |
Number of Ribs | 3 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 3.8148 lbs |
Core Cord | Polyester |
Cover Material | Cotton |
Description
B Type, 2/3 Inch Wide x 110 Inch Long x 3 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Flat Band Hose Clamp Pliers, W80654 (W80654)
- SMC 3/8" x 5/16" Tube x R(PT) SS Male Adapter (KQG2H08-03S)
- DAYTON Run Capacitor, 15 MFD, 440V, Oval (2MDY9)
- BESTORQ 4L380 V Belt, 38 in Outside Length, 1/2 in Top Width, 1 Ribs (4L380)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 20" (AX20)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 47" (A47)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 982mm (SPA982)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 32" (AX32)
- MITSUBOSHI Double Angle V-Belt AA Type, 1/2" x 128" (AA128)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1682mm (SPA1682)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, BX Section, 5/8 in W Top, 103.3 in L Outside, 7/16 in THK (BX100)
- Mitsuboshi V-Belts