Shop All V-Belts
Mitsuboshi
2/C115 119Inch Outside Length, 2 Ribs
Mfr # 2RC115
Zoro # G802600689
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 2/C115
- Number of Ribs 2
- Groove Angle 40°
- Outside Length 119Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 2RC115
- Zoro # G802600689
- UPC # 34494044271
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 119Inch |
Width | 0.88Inch |
Length | 115Inch |
Height | 0.63Inch |
Datum Length | 117.9 |
Details
Industry Number | 2/C115 |
Number of Ribs | 2 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 4.79205 lbs |
Core Cord | Polyester |
Cover Material | Cotton |
Description
C Type, 7/8 Inch Wide x 115 Inch Long x 2 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Liquid Separator, 4In FNPT Inlet/Outlet (STS-400C)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 6 Groove 8.40 in OD (806C)
- CLIMAX METAL PRODUCTS 2C-037-S Two-Piece Clamping Collar (2C-037-S)
- GAST Piston Rod Asm Roc 56 Sp Af561D (AF561D)
- MITSUBOSHI 3/B173 176Inch Outside Length, 3 Ribs (3RB173)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 60" (A60)
- MITSUBOSHI Super KB 3L Type, 3/8" x 44'' (3LK440)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1932mm (SPA1932)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 45 Inch Long x 3 Ribs - 3/3V450 (3R3V450)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 132 Inch Long x 5 Ribs - 5/5VX1320 (5R5VX1320)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 59" (A59)
- Mitsuboshi V-Belts