Shop All V-Belts
Mitsuboshi
2/B88 91Inch Outside Length, 2 Ribs
Mfr # 2RB88
Zoro # G502599672
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 2/B88
- Number of Ribs 2
- Groove Angle 40°
- Outside Length 91Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 2RB88
- Zoro # G502599672
- UPC # 34494038935
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 91Inch |
Height | 0.51Inch |
Width | 0.66Inch |
Length | 88Inch |
Datum Length | 89.8 |
Details
Industry Number | 2/B88 |
Number of Ribs | 2 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 2.03456 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
B Type, 2/3 Inch Wide x 88 Inch Long x 2 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS/EDELMANN Plews-Edelmann 41-101 Inline Tool Oiler (6280325)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMale BSPT (KQ2L07-03AS)
- DODGE Setscrew Ball Bearings, SC , Tapped Base Pillow Blocks, TB-SC-010 (124461 TB-SC-010)
- KRYTOX 2 oz Moisture-Resistant Bearing Grease White (GPL-225)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 49" (A49)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 40'' (5L400)
- MITSUBOSHI 3/B158 161Inch Outside Length, 3 Ribs (3RB158)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 180 Inch Long x 5 Ribs - 5/5VX1800 (5R5VX1800)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 73'' (4L730)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 29'' (3L290)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 84" (B84)
- Mitsuboshi Power Transmission Belts