Shop All V-Belts
Mitsuboshi
2/B78 81Inch Outside Length, 2 Ribs
Mfr # 2RB78
Zoro # G402599567
$29.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 2/B78
- Number of Ribs 2
- Groove Angle 40°
- Outside Length 81Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsuboshi
- MFR # 2RB78
- Zoro # G402599567
- UPC # 34494038256
- Country of Origin Japan
- Category V-Belts
Dimensions
Outside Length | 81Inch |
Height | 0.51Inch |
Width | 0.66Inch |
Length | 78Inch |
Datum Length | 79.8 |
Details
Industry Number | 2/B78 |
Number of Ribs | 2 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 1.80336 lbs |
Core Cord | Polyester |
Cover Material | Cotton |
Description
B Type, 2/3 Inch Wide x 78 Inch Long x 2 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 1.000 In D, 48 In (QS 1 L PD 48)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300205, Return Line, 25 micron, Outside-In (MF0430500)
- CLIMAX METAL PRODUCTS 1C-025-S One-Piece Clamping Collar (1C-025-S)
- OPTIBELT V-Belt; 3L Series; V-Belt Style; 1 Band (3L250)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 887mm (SPZ887)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 3250mm (SPB3250)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 34'' Long x 4 Ribs Wide - 340J4 (340J4)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 2137mm (SPZ2137)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 3170mm (SPB3170)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 144" (BB144)
- ZORO SELECT A51 Outside53.2 Pitch52.3 (42W396)
- Mitsuboshi Power Transmission Belts