Shop All V-Belts
Mitsuboshi
2/B73 76Inch Outside Length, 2 Ribs
Mfr # 2RB73
Zoro # G302599995
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 2/B73
- Number of Ribs 2
- Groove Angle 40°
- Outside Length 76Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 2RB73
- Zoro # G302599995
- UPC # 34494037976
- Country of Origin Japan
- Category V-Belts
Dimensions
Outside Length | 76Inch |
Length | 73Inch |
Width | 0.66Inch |
Height | 0.51Inch |
Datum Length | 74.8 |
Details
Industry Number | 2/B73 |
Number of Ribs | 2 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 1.68776 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
B Type, 2/3 Inch Wide x 73 Inch Long x 2 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 17'' (3L170)
- CONTINENTAL CONTITECH 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-50-31)
- SENQCIA HI-MAX 80H Hvy Cl Sc Type ASME/ANSI StdRllrChn SnglStrnd 1" Pit, 80Hhmclsc, PK5 (80HHMCLSC)
- MILLER FLUID POWER Rod Clevis Cylinder Mount, 2 in Bore Dia. (HV3-MKRC-200/250)
- MITSUBOSHI Triplex Raw Edge Banded Triplex Raw Edge Cogged Banded B Type, 3 Rib 21/32'' x 144'' - 3/BX144 (3RBX144)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 102" (BX102)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 722mm (SPZ722)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 90" (A90)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 31'' (3L310)
- MITSUBOSHI 2/B285 288Inch Outside Length, 2 Ribs (2RB285)
- POWERFLITE B95 98" Outside Length, 21/32" Top Width, 1 Ribs (B95-2)
- Mitsuboshi Power Transmission Belts