Shop All V-Belts
Mitsuboshi
2/B70 73Inch Outside Length, 2 Ribs
Mfr # 2RB70
Zoro # G002600076
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 2/B70
- Number of Ribs 2
- Groove Angle 40°
- Outside Length 73Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 2RB70
- Zoro # G002600076
- UPC # 34494037761
- Country of Origin Japan
- Category V-Belts
Dimensions
Outside Length | 73Inch |
Width | 0.66Inch |
Height | 0.51Inch |
Length | 70Inch |
Datum Length | 71.8 |
Details
Industry Number | 2/B70 |
Number of Ribs | 2 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 1.6184 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
B Type, 2/3 Inch Wide x 70 Inch Long x 2 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-237-S Two-Piece Clamping Collar (2C-237-S)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-25-33)
- CAMOZZI #Gscu 04-04, Right Angle Flow Control, 1/4 " OD X 1/4" NPT (GSCU 04-04)
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, HDPE, Gray (100504)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1060mm (SPA1060)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 20" (AX20)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 22" (AX22)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 2057mm (SPA2057)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x100" (5VX1000)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 70 Inch Long x 3 Ribs - 3/3VX700 (3R3VX700)
- OPTIBELT V-Belt; 4L Series; V-Belt Style; 1 Band (4L210)
- Mitsuboshi V-Belts