Shop All V-Belts
Mitsuboshi
2/B58 61Inch Outside Length, 2 Ribs
Mfr # 2RB58
Zoro # G402599109
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 2/B58
- Number of Ribs 2
- Groove Angle 40°
- Outside Length 61Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 2RB58
- Zoro # G402599109
- UPC # 34494036955
- Country of Origin Japan
- Category V-Belts
Dimensions
Outside Length | 61Inch |
Width | 0.66Inch |
Height | 0.51Inch |
Length | 58Inch |
Datum Length | 59.8 |
Details
Industry Number | 2/B58 |
Number of Ribs | 2 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 1.34096 lbs |
Core Cord | Polyester |
Cover Material | Cotton |
Description
B Type, 2/3 Inch Wide x 58 Inch Long x 2 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUROMAX 4 in. x 50 ft. Pin Lug Fittings PVC Lay Flat Water Pump Discharge Hose, Reinforcement Spiral Plies (XPH0450D)
- SMC Male Adapter, 1/2 in., TubexMNPT (KQ2H13-36AS)
- LUBRIPLATE Sfl-2, 35 Lb Pail, Synthetic H-1 Food Grade Multi-Purpose Grease (L0198-035)
- BREEZE Hose Clamp, Mini, SAE 4,316SS, PK10 (3804)
- MITSUBOSHI 5/B81 84Inch Outside Length, 5 Ribs (5RB81)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1800mm (SPZ1800)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 41'' Long x 4 Ribs Wide - 410J4 (410J4)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 180" (B180)
- MITSUBOSHI 3/B107 110Inch Outside Length, 3 Ribs (3RB107)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 150 Inch Long x 3 Ribs - 3/5V1500 (3R5V1500)
- DAYTON C115 V-Belt, 119" Outside Length, 7/8" Top Width, 1 Ribs (4FH88)
- Mitsuboshi Power Transmission Belts