Shop All V-Belts
Mitsuboshi
2/B285 288Inch Outside Length, 2 Ribs
Mfr # 2RB285
Zoro # G902599180
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 2/B285
- Number of Ribs 2
- Groove Angle 40°
- Outside Length 288Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 2RB285
- Zoro # G902599180
- UPC # 34494043151
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 288Inch |
Length | 285Inch |
Width | 0.66Inch |
Height | 0.51Inch |
Datum Length | 286.8 |
Details
Industry Number | 2/B285 |
Number of Ribs | 2 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 6.5892 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
B Type, 2/3 Inch Wide x 285 Inch Long x 2 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 2,000 psi (A5835 OMP)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 13 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN1)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 1.75 in OD (AK1712)
- IKO Flat Roller Cage, Single row, #FT352575B2 (FT352575B2)
- MITSUBOSHI 3/C190 194Inch Outside Length, 3 Ribs (3RC190)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 46'' Long x 6 Ribs Wide - 460J6 (460J6)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 107" (BX107)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 63'' Long x 30 Ribs Wide - 630J30 (630J30)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 315" (B315)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 110" (BB110)
- BESTORQ replacement for 1005011 Mtd Products, Inc. Z-Force 50 17AH3AGP709 (Eng to Deck) belt, B80K (B80K)
- Mitsuboshi V-Belts