Shop All V-Belts
Mitsuboshi
2/B248 251Inch Outside Length, 2 Ribs
Mfr # 2RB248
Zoro # G402599055
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 2/B248
- Number of Ribs 2
- Groove Angle 40°
- Outside Length 251Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 2RB248
- Zoro # G402599055
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 251Inch |
Height | 0.51Inch |
Length | 248Inch |
Width | 0.66Inch |
Datum Length | 249.8 |
Details
Industry Number | 2/B248 |
Number of Ribs | 2 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 5.73376 lbs |
Core Cord | Polyester |
Cover Material | Cotton |
Description
B Type, 2/3 Inch Wide x 248 Inch Long x 2 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manifold, 10 Station (M26M02-10)
- SEAL PWR ENGINE PART Camshaft Bearing Set, 1888M (1888M)
- SKF SKF 6013 2RS, Single Row Ball Bearings (6013 2RS)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 460VAC (SFD212JG4YB07D07)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 3170mm (SPB3170)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 562mm (SPZ562)
- MITSUBOSHI Metric Cogged V-Belt SPA Type, 12.7mm x 1600mm (SPAX1600)
- MITSUBOSHI Super KB 3L Type, 3/8" x 44'' (3LK440)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 80" (A80)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 35.5" (3V355)
- BESTORQ Aftermarket 56031081 CASE IH Classic Replacement V-Belt, D101 (D101)
- Mitsuboshi Power Transmission Belts