Shop All V-Belts
Mitsuboshi
2/B173 176Inch Outside Length, 2 Ribs
Mfr # 2RB173
Zoro # G902598848
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 2/B173
- Number of Ribs 2
- Groove Angle 40°
- Outside Length 176Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 2RB173
- Zoro # G902598848
- UPC # 34494042345
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 176Inch |
Length | 173Inch |
Height | 0.51Inch |
Width | 0.66Inch |
Datum Length | 174.8 |
Details
Industry Number | 2/B173 |
Number of Ribs | 2 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 3.99976 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
B Type, 2/3 Inch Wide x 173 Inch Long x 2 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Flush Drive Grease Fitting, 1/4", CS Z3 (H1885Z3)
- GATES 584 mm Outside Length, 13 mm Top Width, 1 Ribs (4L230K)
- EAGLE BELTING Twisted O-Ring, 3/16, Clear, 12 L, PK50 (5050016)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 19mm (L09519MM)
- MITSUBOSHI Conventional V-Belt C Type, 7/8" x 75" (C75)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 2750mm (SPB2750)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 233" (B233)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 67 Inch Long x 5 Ribs - 5/5V670 (5R5V670)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 93" (BB93)
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 113" (BX113)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1037mm (SPZ1037)
- Mitsuboshi V-Belts