Shop All V-Belts
Mitsuboshi
2/B150 153Inch Outside Length, 2 Ribs
Mfr # 2RB150
Zoro # G002598663
product price: $52.55
/ea
$52.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 2/B150
- Number of Ribs 2
- Groove Angle 40°
- Outside Length 153Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 2RB150
- Zoro # G002598663
- UPC # 34494041874
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 153Inch |
Width | 0.66Inch |
Height | 0.51Inch |
Length | 150Inch |
Datum Length | 151.8 |
Details
Industry Number | 2/B150 |
Number of Ribs | 2 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 3.468 lbs |
Core Cord | Polyester |
Cover Material | Cotton |
Description
B Type, 2/3 Inch Wide x 150 Inch Long x 2 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE GREEN Simple Green Anti-Spatter, 1 Ga. (1410000413454)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (VAK 1 15/16)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (6706170)
- PARKER Air Cylinder, 7/16 in Bore, 2 in Stroke, Round Body Double Acting (0.44DSR02.00)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1007mm (SPA1007)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 2240mm (SPB2240)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 2750mm (SPB2750)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 33" (AX33)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 73'' (4L730)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 56'' Long x 56 Ribs Wide - 560J56 (560J56)
- DAYTON B30 V-Belt, 33" Outside Length, 21/32" Top Width, 1 Ribs (1A103)
- Mitsuboshi V-Belts