Shop All V-Belts
Mitsuboshi
2/B144 147Inch Outside Length, 2 Ribs
Mfr # 2RB144
Zoro # G802598511
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 2/B144
- Number of Ribs 2
- Groove Angle 40°
- Outside Length 147Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsuboshi
- MFR # 2RB144
- Zoro # G802598511
- UPC # 34494041638
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 147Inch |
Width | 0.66Inch |
Height | 0.51Inch |
Length | 144Inch |
Datum Length | 145.8 |
Details
Industry Number | 2/B144 |
Number of Ribs | 2 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 3.32928 lbs |
Core Cord | Polyester |
Cover Material | Cotton |
Description
B Type, 2/3 Inch Wide x 144 Inch Long x 2 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 5HP, 3Ph (QRS 5 HP)
- FESTO Duo Tubing PUN-H-6X1-DUO (PUN-H-6X1-DUO)
- FESTO Pressure Regulator LRB-D-7-O-MINI (LRB-D-7-O-MINI)
- VISION OE New Steering Pump, N731-2252 (N731-2252)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 41'' Long x 4 Ribs Wide - 410J4 (410J4)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 787mm (SPZ787)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 52'' (4L520)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 2000mm (SPB2000)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 80" (A80)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 22'' Long x 17 Ribs Wide - 220J17 (220J17)
- D&D 36" Outside Length, 1/2" Top Width, 1 Ribs (AX34)
- Mitsuboshi Power Transmission Belts