Shop All V-Belts
Mitsuboshi
2/B133 136Inch Outside Length, 2 Ribs
Mfr # 2RB133
Zoro # G802598917
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 2/B133
- Number of Ribs 2
- Groove Angle 40°
- Outside Length 136Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 2RB133
- Zoro # G802598917
- UPC # 34494041317
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 136Inch |
Length | 133Inch |
Height | 0.51Inch |
Width | 0.66Inch |
Datum Length | 134.8 |
Details
Industry Number | 2/B133 |
Number of Ribs | 2 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 3.07496 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
B Type, 2/3 Inch Wide x 133 Inch Long x 2 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 1/4" In Line Shut Off Valve (CT1006)
- CONTINENTAL CONTITECH B112 Wrapped V-Belt, 115" Outside Length, 21/32" Top Width, 1 Ribs (B112)
- MTD Belt-V Type 5L X 3 (954-04331)
- LOC-LINE Spray Bar Nozzle, 1/4 In, PK2 (41473)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1682mm (SPA1682)
- MITSUBOSHI 4/B105 108Inch Outside Length, 4 Ribs (4RB105)
- MITSUBOSHI Maxstar Wedge Supreme Cogged V-Belt 5V Type, 5/8"x140" (5VX1400)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 46'' Long x 6 Ribs Wide - 460J6 (460J6)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 55" (AX55)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 88" (B88)
- PIX V-Belt, 3/8 X 35 (3V350)
- Mitsuboshi Power Transmission Belts