Shop All V-Belts
Mitsuboshi
2/B130 133Inch Outside Length, 2 Ribs
Mfr # 2RB130
Zoro # G202598883
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 2/B130
- Number of Ribs 2
- Groove Angle 40°
- Outside Length 133Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 2RB130
- Zoro # G202598883
- UPC # 34494041232
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 133Inch |
Width | 0.66Inch |
Height | 0.51Inch |
Length | 130Inch |
Datum Length | 131.8 |
Details
Industry Number | 2/B130 |
Number of Ribs | 2 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 3.0056 lbs |
Cover Material | Cotton |
Core Cord | Polyester |
Description
B Type, 2/3 Inch Wide x 130 Inch Long x 2 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED UNIT PARTS CO Supco Rust Buster® Solvent 4oz (MO44)
- SMITH BEARING Flange Ball Bearing Roller, FYR-1-3/4 (FYR-1-3/4)
- BESTORQ Aftermarket Encore 72B850ZP PROWLER MID CUT (Deck 72") Zero Turn Mower Replacement Belt, B158 (B158)
- RHINO GPD45 MultiPro GasPowered Post Driver, 14 Inch (GPD-45 MULTI PRO)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 63" (3V630)
- MITSUBOSHI A141 143Inch Outside Length, 1 Ribs (A141)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 84" (B84)
- MITSUBOSHI Triplex Raw Edge Banded Triplex Raw Edge Cogged Banded B Type, 2 Rib 21/32'' x 108'' - 2/BX108 (2RBX108)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 105" (B105)
- MITSUBOSHI Super KB 3L Type, 3/8" x 37'' (3LK370)
- GATES XPA1307 Metric V-Belt, 1307mm Outside Length, 13mm Top Width, 1 Ribs (XPA1307)
- Mitsuboshi Power Transmission Belts