Shop All V-Belts
Mitsuboshi
2/B128 131Inch Outside Length, 2 Ribs
Mfr # 2RB128
Zoro # G202598944
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 2/B128
- Number of Ribs 2
- Groove Angle 40°
- Outside Length 131Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 2RB128
- Zoro # G202598944
- UPC # 34494041157
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 131Inch |
Height | 0.51Inch |
Width | 0.66Inch |
Length | 128Inch |
Datum Length | 129.8 |
Details
Industry Number | 2/B128 |
Number of Ribs | 2 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 2.95936 lbs |
Core Cord | Polyester |
Cover Material | Cotton |
Description
B Type, 2/3 Inch Wide x 128 Inch Long x 2 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE O-Ring, 7.8x2.4 (TTR4320305G)
- 3M One-way Valve A0121, 1/pk (A0121)
- PRIMEFIT Industrial Plug 1/4" x 1/4" Push On Barb, 25PCS (IP1414PS-B25-P)
- FAG BEARINGS FAG-6204 2RSR C3, Deep Groove BBear, Single Row 90Mm, 6204 2RSR C3 (6204 2RSR C3)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1500mm (SPZ1500)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 63" (3V630)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 887mm (SPZ887)
- MITSUBOSHI V-Ribbed - J Series 22'' Long x 6 Ribs Wide (220J6)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 93" (B93)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 46'' Long x 9 Ribs Wide - 460J9 (460J9)
- SUPCO Molded Cogged V Belt, BX53 (BX53)
- Mitsuboshi V-Belts