Shop All V-Belts
Mitsuboshi
2/B120 123Inch Outside Length, 2 Ribs
Mfr # 2RB120
Zoro # G102598488
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 2/B120
- Number of Ribs 2
- Groove Angle 40°
- Outside Length 123Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsuboshi
- MFR # 2RB120
- Zoro # G102598488
- UPC # 34494040914
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 123Inch |
Length | 120Inch |
Width | 0.66Inch |
Height | 0.51Inch |
Datum Length | 121.8 |
Details
Industry Number | 2/B120 |
Number of Ribs | 2 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 2.7744 lbs |
Core Cord | Polyester |
Cover Material | Cotton |
Description
B Type, 2/3 Inch Wide x 120 Inch Long x 2 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Dual Piston Cylinder, 25mmBore, 50mmStrke (CXSJM25-50)
- NTN Ball Insert Brg - 0.75 In Id X 1.8504 In Od X 1.2205 In W; Eccenctric Collar (AELS204-012N)
- NTN Radial Ball Bearing, Sealed, 40mm Bore Dia (6008LLBC3/L627)
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore (UCP206-104D1)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 75" (B75)
- MITSUBOSHI 4/B90 93Inch Outside Length, 4 Ribs (4RB90)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1862mm (SPZ1862)
- MITSUBOSHI 3/B114 117Inch Outside Length, 3 Ribs (3RB114)
- MITSUBOSHI 6/B140 143Inch Outside Length, 6 Ribs (6RB140)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 58" (AX58)
- D&D 108" Outside Length, 2/3" Top Width, 1 Ribs (B105/5L1080)
- Mitsuboshi Power Transmission Belts