Shop All V-Belts
Mitsuboshi
2/B116 119Inch Outside Length, 2 Ribs
Mfr # 2RB116
Zoro # G402598454
$45.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Industry Number 2/B116
- Number of Ribs 2
- Groove Angle 40°
- Outside Length 119Inch
- Material NR/SBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsuboshi
- MFR # 2RB116
- Zoro # G402598454
- UPC # 34494040761
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Outside Length | 119Inch |
Length | 116Inch |
Height | 0.51Inch |
Width | 0.66Inch |
Datum Length | 117.8 |
Details
Industry Number | 2/B116 |
Number of Ribs | 2 |
Groove Angle | 40° |
Material | NR/SBR |
Weight | 2.68192 lbs |
Core Cord | Polyester |
Cover Material | Cotton |
Description
B Type, 2/3 Inch Wide x 116 Inch Long x 2 Ribs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 46, 1 Gal. (WO FG-46-001)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-5/8-X)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-8-D (GRLA-3/8-QS-8-D)
- WEATHERHEAD Z Series Crimp-on End Fitting, 20744 (08Z-606)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 50 Inch Long x 5 Ribs - 5/3VX500 (5R3VX500)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 95" (B95)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 80" (B80)
- MITSUBOSHI FHP Fractional Horsepower 5L Type, 21/32" x 104'' - 5L1040 (5L1040)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 95 Inch Long x 2 Ribs - 2/5VX950 (2R5VX950)
- MITSUBOSHI Fractional Horsepower 3L Type, 3/8" x 43'' (3L430)
- PIX Belt, 5VX Cogged, 5/8 x 73 in. OC, 3 Band (3H5VX730)
- Mitsuboshi V-Belts