Shop All Power Inverters
Mitsubishi
INVERTER 200-240V-AC 0.2-400HZ 200-240V-AC AC VFD DRIVE
Mfr # FR-A720-00030-NA
Zoro # G206284669
product price: $914.99
/ea
Free Shipping & Returns
$914.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inverter Input Voltage 200V AC
- Inverter Output Voltage 200V AC
- Output Frequency 0.2 Hz
- Output Voltage 200 V-AC
- Input Voltage (AC) 200 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsubishi
- MFR # FR-A720-00030-NA
- Zoro # G206284669
- Country of Origin Unknown
- Category Power Inverters
Details
Item | Power Inverter |
Inverter Input Voltage | 200V AC |
Inverter Output Voltage | 200V AC |
Output Frequency | 0.2 Hz |
Output Voltage | 200 V-AC |
Input Voltage (AC) | 200 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1/8" Insider Diameter - 1000' Length - Black (FW013-1000SP)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606)
- LEVITON Outlet Strip, 15 A, 15 ft Cord L, 6 Outlets (53C6M-1S5)
- ELECTRIDUCT The Goliath Drop Over Cable Protector (DO-ED-XL3-BK)
- MITSUBISHI Inverter 200-240V-Ac 0.2-590Hz 20-240V-Ac Ac Vfd Drive (FR-A820-3.7K-1)
- SOLAR Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (SOLPI30000X)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PMP122301102)
- GO POWER! Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (80178)
- POWERDRIVE Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 4 Outlets (PWD2000P)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (PC-1000)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 12,000 W Peak, 4,000 W Continuous, 0 Outlets (PICOGLF40W24V120V)
- Mitsubishi Power Inverters