Shop All Hydraulic Cylinder Parts
Mitsubishi - After Market Kit
Hydraulic Cylinder Repair Kit- SK-I-U-4-2X75mm
Mfr # 93051-00028
Zoro # G912044106
product price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2 in
- Shank Dia. (In.) 75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsubishi - After Market Kit
- MFR # 93051-00028
- Zoro # G912044106
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 2 in |
Shank Dia. (In.) | 75 mm |
Description
MIT-93051-00028,SK-I-U-4-2X75mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Green Corps Cutting/Grinding Wheel, 7inx (92317)
- EXAIR Shim Set, N/A, For 4LCX3 (120321)
- MILES LUBRICANTS Compressor Oil, Bottle, 1 gal., 12.20 cSt (MSF1564008)
- D&D 42" Outside Length, 1/2" Top Width, 1 Ribs (A40/4L420)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 5/8 Rod Kits (RK02MA0065)
- ENERPAC Seal Kit, DA Block Cyl 70Kn (CDB70K1)
- BAILEY SEAL KIT FOR SCREW IN GLAND 3 BORE 1.5 ROD (783107)
- BAILEY Brass Breather Vents: 40 Mircon, 3/8 NPT Thread (237252)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 2674-19: Sae #16 1 5/16-12 Port, 750105 (750105)
- BAILEY HYDRAULICS Welded Cylinder Seal Kit 3.5 Bore, 2 Rod Dia, 3000 PSI, 216803 (216803)
- ENERPAC XA1B2LK, BLADDER, 2L, XA (XA1B2LK)
- Mitsubishi - After Market Kit Hydraulic Cylinder Parts