Shop All Hydraulic Cylinder Parts
Mitsubishi - After Market Kit
Hydraulic Cylinder Repair Kit- 85 mm Rod Kit
Mfr # 94351-00068
Zoro # G612044949
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 85 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsubishi - After Market Kit
- MFR # 94351-00068
- Zoro # G612044949
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 85 mm |
Description
MIT-94351-00068,85 mm Rod Kit,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 1/2" Sheave 2.80" OD (AK28-1/2)
- TRITAN Needle Bearing, Caged, Inch, 2 Rubber Seals, 1.75-in. Bore Dia., 2.3125-in. OD, 1.25-in. W (MR28 2RS)
- POWERFLITE AX22 Cogged V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (AX22-2)
- MILLENNIUM FILTER Hydraulic Filter, replaces BOY 9301173, Pressure Line, 20 micron (ZX-9301173)
- CHIEF Tie Rod Cylinder: 2.5" Bore, Seal Kit, 1.125" Rod Dia, 203002 (TCSK-251125)
- ENERPAC Simplex P41 P42 Handle Kit (DD8066900)
- ENERPAC Simplex Piston R55 (89210)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 5-1/2 Rod Kits (RK2HLTS551)
- ENERPAC Repair Kit, Fits Enerpac (RSM50K)
- ENERPAC REB25, Base Clevis Eye for 25 ton Cylinders (REB25)
- ENERPAC Brush Zu4 (DC9656259)
- Mitsubishi - After Market Kit Parts & Accessories