Shop All Hydraulic Cylinder Parts
Mitsubishi - After Market Kit
Hydraulic Cylinder Repair Kit- 80 mm Rod Kit
Mfr # 94351-00018
Zoro # G312044980
$23.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsubishi - After Market Kit
- MFR # 94351-00018
- Zoro # G312044980
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 80 mm |
Description
MIT-94351-00018,80 mm Rod Kit,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1437mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1437)
- FESTO Pressure Regulator LR-1/4-D-MINI-NPT (LR-1/4-D-MINI-NPT)
- CP CHICAGO PNEUMATIC LEVER-THROTTLE (C138731)
- NB Ball Spline Nut, 16 mm, 50 mm L (SSPF 16A)
- BAILEY Port Plugs (SAE): SAE 10 (471079)
- RACOR O-Ring, 9/16 Sae Port (43506)
- ENERPAC Repair Kit RC25 TRIO, For Hydraulic Rams (RC25NK0)
- BAILEY SEAL KIT FOR SCREW IN GLAND 3.5 BORE 1.75 ROD (783110)
- CHIEF Piston 2.5" Bore Universal, 3000 PSI, Ductile Iron, 782252 (782252)
- ENERPAC Spanner Wrench (CU685885)
- MAXIM Universal Joint Assemblies : 3/4’’X 3/4’’ I.D, 1000 Rpm, 800 Lbs (133015)
- Mitsubishi - After Market Kit Parts & Accessories