Shop All Hydraulic Cylinder Parts
Mitsubishi - After Market Kit
Hydraulic Cylinder Repair Kit- 75 mm Rod Kit
Mfr # 94251-00058
Zoro # G712044511
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsubishi - After Market Kit
- MFR # 94251-00058
- Zoro # G712044511
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 75 mm |
Description
MIT-94251-00058,75 mm Rod Kit,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Ball Bearings. (BB-6201VV)
- CHIEF Hydraulic Cylinder, 3" Bore Dia. (300812TCU3)
- TRITAN Insert Bearing, Stainless Steel Cylindrical OD, Set Screw, Snap Ring, 0.625-in. Bore, 47mm OD (SSER10)
- NSK NSK-6202ZC3, 6200 Series Single Row Deep Groove Ball Bearing, 6202ZC3 (6202ZC3)
- ENERPAC REB5, Base Clevis Eye for 5 ton Cylinders (REB5)
- ENERPAC REB10, Base Clevis Eye for 10 ton Cylinders (REB10)
- BAILEY HYDRAULICS Welded Cylinder Seal Kit 3.5 Bore, 2 Rod Dia, 3000 PSI, 216803 (216803)
- CHIEF Tierod Seal Kit 3.5 Bore, 1.25 Rod Diameter, 2500 PSI, 203004 (203004)
- BAILEY HYDRAULICS Weld-On Ports (90 Deg. Sae) Sae #8 Port 3/4-16 90 Deg, 750108 (750109)
- ENERPAC Simplex P72 Seal Kit (DD8102900)
- BAILEY HYDRAULICS Stroke Control Kit For Hydraulic Cylinders: 1-3/4 To 2.0 Rods, 237073 (237073)
- Mitsubishi - After Market Kit Hydraulic Cylinder Parts