Shop All Hydraulic Cylinder Parts
Mitsubishi - After Market Kit
Hydraulic Cylinder Repair Kit- 70 mm Rod Kit
Mfr # 94151-00018
Zoro # G712044610
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsubishi - After Market Kit
- MFR # 94151-00018
- Zoro # G712044610
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 70 mm |
Description
MIT-94151-00018,70 mm Rod Kit,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Run Capacitor, 10 MFD, 370V, Oval (POC10A)
- KBC Ball Bearing, 60mm x 110mm x 22mm, single row deep groove ball bearing, two shields, C3 Fit (6212-ZZ KBC)
- TSUBAKI Roller Chain, Riveted, 50 ANSI, 10 ft. (50 TW 10)
- DYNABRADE Felt Washer (59083)
- ENERPAC Repair Kit RC25 TRIO, For Hydraulic Rams (RC25NK0)
- ENERPAC Scr106Xa, 10 Ton, 613 In Stroke, Hydraulic Cylinder And Air Pump Set (SCR-106XA)
- ENERPAC Simplex 10 Ton Spr Ret SA 8 In Stroke Cyl (R108)
- BAILEY HYDRAULICS Weld-On Ports (90 Deg. Sae) Sae #8 Port 3/4-16 90 Deg, 750108 (750108)
- BAILEY Nickel-Plated Iron Breather Vents: 40 Mircon, 1/4 NPT Thread (237262)
- MILLER Grp 1 Hv2 Piston Seal Kit Hydraulic Cylinder (HV2-KB100-600)
- BAILEY HYDRAULICS Weld-On Ports 50077: 1-11 1/2 NPT Port, 1.75" Pin Dia, 750092 (750092)
- Mitsubishi - After Market Kit Hydraulic Cylinder Parts