Shop All Hydraulic Cylinder Parts
Mitsubishi - After Market Kit
Hydraulic Cylinder Repair Kit- 70 mm Rod Kit
Mfr # 94119-00018
Zoro # G712044337
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsubishi - After Market Kit
- MFR # 94119-00018
- Zoro # G712044337
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 70 mm |
Description
MIT-94119-00018,70 mm Rod Kit,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM T-Slot Sensor, DC, 3-Wire, PNP, N.O. (MK5138)
- MITSUBOSHI 6/B148 151Inch Outside Length, 6 Ribs (6RB148)
- VELVAC Air Cylinder, 3 1/2 in Bore, 8 17/25 in Stroke, Double Acting (100132)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252RS)
- ENERPAC Simplex P41 P42 Handle Kit (DD8066900)
- BAILEY HYDRAULICS Wp Seal Kit 3.0 Bore, 1.5 Rod Diameter, 286353 (286353)
- BAILEY Tie-rod Cylinder: 4 Bore, Seal Kit - 1.5 Rod Dia. (204016)
- BAILEY Tie-rod Cylinder: 3.5 Bore, Seal Kit - 1.5 Rod Dia. (203005)
- CHIEF Tierod Seal Kit 3.5 Bore, 1.25 Rod Diameter, 2500 PSI, 203004 (203004)
- POWER TEAM KIT, REPAIR 10 TON CYLS (300116)
- BAILEY HYDRAULICS Stroke Control Kit For Hydraulic Cylinders: 1-3/4 To 2.0 Rods, 237073 (237073)
- Mitsubishi - After Market Kit Hydraulic Cylinder Parts