Shop All Hydraulic Cylinder Parts
Mitsubishi - After Market Kit
Hydraulic Cylinder Repair Kit- 65 X 80 mm
Mfr # 94314-00110
Zoro # G712044443
$32.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 65 mm
- Shank Dia. (In.) 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsubishi - After Market Kit
- MFR # 94314-00110
- Zoro # G712044443
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 65 mm |
Shank Dia. (In.) | 80 mm |
Description
MIT-94314-00110,65 X 80 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON ColorFit Plug, A-Style, Grn, 1/4" FNPT, PK20 (778AC-20)
- FESTO Filter LF-D-MINI-A (LF-D-MINI-A)
- NUMATICS Cable, Standard Form C, 24VDC, 72 in. L (ND0306FBN0000000)
- FESTO Suction Cup ESS-80-GT-G1/4 (ESS-80-GT-G1/4)
- BAILEY SEAL KIT FOR PISTON 2.75 BORE UNIVERSAL (783128)
- MAXIM Universal Joint Assemblies: 1 X 1 I.D, 1000 Rpm, 800 Lbs, 1/4’’ Keyway (133018)
- BAILEY HYDRAULICS Weld-On Ports (NPT) 820-19: Sae #10 7/8-14 Port, 750102 (750102)
- ENERPAC Reducer 1/4In Npt-1/8In Npt (FZ1642)
- BAILEY Brass Breather Vents: 40 Mircon, 3/4 NPT Thread (237254)
- PARKER - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 1-3/8 Rod Gland Kits (RG2AHL0131)
- BAILEY HYDRAULICS Wc Seal Kit 2.5 Bore, 1.25 Rod Diameter, 3000 PSI, 286101 (286101)
- Mitsubishi - After Market Kit Hydraulic Cylinder Parts