Shop All Hydraulic Cylinder Parts
Mitsubishi - After Market Kit
Hydraulic Cylinder Repair Kit- 60 mm Rod Kit
Mfr # 94319-00018
Zoro # G712044573
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsubishi - After Market Kit
- MFR # 94319-00018
- Zoro # G712044573
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 60 mm |
Description
MIT-94319-00018,60 mm Rod Kit,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Brass Fluid Level Sight Glass w/o Reflector - G 1/2" Pipe Thread - J.W. Winco 50GOD3/B (743.2-14-G1/2-B)
- ARROW PNEUMATICS Muffler, Aluminum, 2" Air Inlet, NPT (ASQF - 16F)
- CONTINENTAL CONTITECH CX109 Cogged V-Belt, 113" Outside Length, 7/8" Top Width, 1 Ribs (CX109)
- ARO Air Regulator, 1/2 In NPT, 215 cfm, 250 psi (R37341-100)
- ENERPAC JBI25, Base Plate for 25 ton Cylinders (JBI25)
- BAILEY HYDRAULICS Weld-On Ports 1176-19: Sae #6 9/16-18 Port, 750100 (750100)
- BAILEY HYDRAULICS Clevis Rod 1 1/4-12 1P Complete With Pins Clips Nut & Bolt (276051)
- ENERPAC Simplex Soc Assy (91078)
- MAXIM Port NPT 1/4-18 90 Deg, 750093 (750093)
- ENERPAC REB5, Base Clevis Eye for 5 ton Cylinders (REB5)
- BAILEY HYDRAULICS Stroke Control Kit For Hydraulic Cylinders: 1-3/4 To 2.0 Rods, 237073 (237073)
- Mitsubishi - After Market Kit Hydraulic Cylinder Parts