Shop All Hydraulic Cylinder Parts
Mitsubishi - After Market Kit
Hydraulic Cylinder Repair Kit- 45 X 90 mm
Mfr # 94404-00120
Zoro # G912045110
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 45 mm
- Shank Dia. (In.) 90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsubishi - After Market Kit
- MFR # 94404-00120
- Zoro # G912045110
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 45 mm |
Shank Dia. (In.) | 90 mm |
Description
MIT-94404-00120,45 X 90 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Deep Groove Ball Bearing, 80mm Bore Dia., 170mm Outside Dia., 39mm Width, C3 Internal Clearance (6316/C3)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1-5/16-12, Straight (2027-16-16S)
- SKF SKF 608ZZ, Inst Mini Metric Bearings (608ZZ)
- ENERPAC Swing Cylinder, 500 lb (SC3)
- BAILEY HYDRAULICS Male Bronze Rod 5/8 Id, 5/8-18 Thread Size, 7400 Radial Load, 170331 (170331)
- BAILEY HYDRAULICS Wp Seal Kit 2.0 Bore, 1.25 Rod Diameter, 286351 (286351)
- CHIEF Piston 2.5" Bore Universal, 3000 PSI, Ductile Iron, 782252 (782252)
- BAILEY HYDRAULICS Clevis Rod 1 1/2-12 1.25 Pin (276002)
- ENERPAC Rc25 Ton Repair Kit Rc251 Rc252 And Rc25 (RC25K71)
- ENERPAC REB10, Base Clevis Eye for 10 ton Cylinders (REB10)
- ENERPAC Repair Kit, Fits Enerpac (RSM50K)
- Mitsubishi - After Market Kit Hydraulic Cylinder Parts