Shop All Hydraulic Cylinder Parts
Mitsubishi - After Market Kit
Hydraulic Cylinder Repair Kit- 45 X 55 mm
Mfr # 94362-00018
Zoro # G712044955
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 45 mm
- Shank Dia. (In.) 55 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsubishi - After Market Kit
- MFR # 94362-00018
- Zoro # G712044955
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 45 mm |
Shank Dia. (In.) | 55 mm |
Description
MIT-94362-00018,45 X 55 mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, 3/8-18, Straight (2081-8-6S)
- POWERDRIVE 1-1/8" Sheave 4.25" OD (BK45-1-1/8)
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-1-3/8)
- CHAMPION PNEUMATIC Set, Compressor Pump Gasket (Z10957)
- HYDRO-LINE - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- 2-1/2 Rod Kit (N5-681-20)
- ENERPAC REP10, Plunger Clevis Eye for 10 ton Cylinders (REP10)
- ENERPAC 25 Ton R Series Cyl Load Cap (85525)
- ENERPAC Reducer 1/4In Npt-1/8In Npt (FZ1642)
- ENERPAC Repair Kit (RCS1002K)
- ENERPAC Plunger Ref1211C (F754040)
- BAILEY SEAL KIT FOR SCREW IN GLAND 2.5 BORE 1.25 ROD (783104)
- Mitsubishi - After Market Kit Hydraulic Cylinder Parts