Shop All Hydraulic Cylinder Parts
Mitsubishi - After Market Kit
Hydraulic Cylinder Repair Kit- 35 mm Rod Kit for 80 mm Bore
Mfr # 94304-00120
Zoro # G312044461
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 80 mm
- Bore Dia. (In.) 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsubishi - After Market Kit
- MFR # 94304-00120
- Zoro # G312044461
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 80 mm |
Bore Dia. (In.) | 35 mm |
Description
MIT-94304-00120,35 mm Rod Kit for 80 mm Bore,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Regulator, 3 Pos Locking Knob, 1/4" (R352G)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFU-1.1/2M)
- ENERPAC SCR254H, 25 Ton, 4 in Stroke, Hydraulic Cylinder and Hand Pump Set (SCR254H)
- MIDWEST FASTENER 7/16" Ball Bearings 15PK (72851)
- BAILEY HYDRAULICS Wc Seal Kit 4.0 Bore, 2.0 Rod Diameter, 3000 PSI, 286104 (286104)
- ENERPAC Repair Kit (SD352K)
- ENERPAC REB10, Base Clevis Eye for 10 ton Cylinders (REB10)
- ENERPAC Cylinder Handle Zg25Te (671701-01)
- ENERPAC REB5, Base Clevis Eye for 5 ton Cylinders (REB5)
- BAILEY Weld-On Ports (90 deg. SAE): SAE 4 (750106)
- BAILEY HYDRAULICS Brass Breather Vents For Hydraulic Cylinder 1/2" NPT Thread, 237253 (237253)
- Mitsubishi - After Market Kit Hydraulic Cylinder Parts