Shop All Hydraulic Cylinder Parts
Mitsubishi - After Market Kit
Hydraulic Cylinder Repair Kit- 35 mm Rod Kit
Mfr # 94219-00028
Zoro # G212044820
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitsubishi - After Market Kit
- MFR # 94219-00028
- Zoro # G212044820
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 35 mm |
Description
MIT-94219-00028,35 mm Rod Kit,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-12-50-P-A (DSNU-12-50-P-A)
- INA Banded Ball Thrust Bearing, Bore .750 In (AKL.D5)
- GATES Hydraulic Coupling-Megacrimp, G25170-2020 (G25170-2020)
- BUYERS PRODUCTS Engine Crankshaft Seal, 5422012 (5422012)
- ENERPAC Spanner Wrench (CU685885)
- ENERPAC XA1B2LK, BLADDER, 2L, XA (XA1B2LK)
- ENERPAC Threaded 5000Psi Hydraulic Cylinder (STRD51 03503C)
- ENERPAC Repair Kit (SD352K)
- ENERPAC Repair Kit (RCS1002K)
- BAILEY Mounting Brackets G Series - Gasoline Engine Brackets: 2-Bolt AA Flange, 7 1/2 in. Frame (202047)
- BAILEY HYDRAULICS Weld-On Ports 1176-19: Sae #6 9/16-18 Port, 750100 (750100)
- Mitsubishi - After Market Kit Hydraulic Cylinder Parts