Shop All Hydraulic Cylinder Parts
Mitsubishi - After Market Kit
Hydraulic Cylinder Repair Kit- 22 X 45mm
Mfr # 91254-30330
Zoro # G712043989
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 45 mm
- Bore Dia. (In.) 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsubishi - After Market Kit
- MFR # 91254-30330
- Zoro # G712043989
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Shank Dia. (In.) | 45 mm |
Bore Dia. (In.) | 22 mm |
Description
MIT-91254-30330,22 X 45mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Trigger Kit, For 4Z931, 5VN66, 4Z782, 4YF13 (TVA6)
- FESTO Pushbutton Actuator T-30-SW (T-30-SW)
- SPEEDAIRE Flange Mount, 2 In (6X472)
- WILKERSON Regulator, 1/2In Modular (R26-04-000)
- MILLER Seal Kit, For Miller HV3 Brand (HV3-KBRM2-325)
- PRINCE Rod End Clevis (100000577)
- BAILEY HYDRAULICS Clevis Rod 1 1/8-12 1P Complete Pins Clips Nut And Bolt (276050)
- BAILEY HYDRAULICS Welded Cylinder Seal Kit 3.5 Bore, 2 Rod Dia, 3000 PSI, 216803 (216803)
- BAILEY HYDRAULICS Weld-On Ports (90 Deg. Sae) Sae #8 Port 3/4-16 90 Deg, 750108 (750108)
- MAXIM Universal Joint Assemblies : 3/4’’X 3/4’’ I.D, 1000 Rpm, 800 Lbs (133015)
- BAILEY CYLINDER STROKE CONTROL KIT 1.75 TO 1.875 RODS (237068)
- Mitsubishi - After Market Kit Hydraulic Cylinder Parts