Shop All Hydraulic Cylinder Parts
Mitsubishi - After Market Kit
Hydraulic Cylinder Repair Kit- 22 X 45mm
Mfr # 91254-10330
Zoro # G712043965
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 22 mm
- Shank Dia. (In.) 45 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitsubishi - After Market Kit
- MFR # 91254-10330
- Zoro # G712043965
- Country of Origin United States
- Category Hydraulic Cylinder Parts
Dimensions
Bore Dia. (In.) | 22 mm |
Shank Dia. (In.) | 45 mm |
Description
MIT-91254-10330,22 X 45mm,LIFT TRUCK KITS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 3/4 HP, 56 Frame, 115/230V AC Voltage (L3507A)
- SMC Plug-In Elbow, 90 Deg, 5/16 in. (KQ2L09-99A)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2AK34H (2AK34H)
- FESTO Filter LF-D-MIDI (LF-D-MIDI)
- ENERPAC FZ1661, High Pressure Fitting, Reducer, 10,000 psi, Connection 1/4" NPTF Female to 1/2" NPTF Male (FZ1661)
- ENERPAC Repair Kit (RSM100K)
- BAILEY HYDRAULICS Seal Kit Cylinders 3 Bore, 1.75 Rod Diameter, 3000 PSI, 216800 (216802)
- ENERPAC Stop Ring (CB60044)
- ENERPAC SpringComp, Coil Dir, Left LbsIn (CH259110)
- BAILEY Weld-On Ports (SAE): SAE 5 (750099)
- ENERPAC ENERPAC M-1060+80 HYDRAULIC VALVE SEAT PULLER HYDRAULIC CYLINDER (M-1060+80)
- Mitsubishi - After Market Kit Hydraulic Cylinder Parts