Mitsubishi

342449 Replacement/Interchange Spin-On Filter


product price: $34.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Filter Style Spin-On
  • Filter Media Cellulose
  • Flow Direction Outside-In
  • Seal Type Buna
  • Height 6.94
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 6.94

Details

Filter Style Spin-On
Filter Media Cellulose
Flow Direction Outside-In
Seal Type Buna
OD Top 5.06
OD Bottom 5.06
Micron Rating 10
By-Pass No
Application Filtration

Description

Main Filter MF0378338 replaces OEM 342449 by MITSUBISHI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 6.94in
OD Top: 5.06in
OD Bottom: 5.06in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.