Shop All Taper Pins
Mitee-Bite Products
XYZ Xpansion Pin, Press Fit M6, Smooth
Mfr # 38730
Zoro # G7593796
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Press Fit
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 38730
- Zoro # G7593796
- Country of Origin United States
- Category Taper Pins
Details
Item | XYZ Xpansion Pin, Press Fit M6, Smooth |
System of Measurement | Metric |
Taper Pin Type | Press Fit |
Finish | Smooth |
Description
XYZ Xpansion Pin,Press Fit M6,Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, SS, 5/16 D x 2 In L, PK25 (MS16555-657)
- BURNDY Silicon Bronze Nut, 3/8" (38CHENBOX)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x1, PK100 (U07852.025.0100)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 1/4 in L, Brass Body, 100 PK (TBC0908.1-100)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit M12, Smooth (38750)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit 3/8", Smooth (31740)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit M10, Smooth (38740)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit 1/4", Smooth (31730)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit M16, Smooth (38760)
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #0 x 2, PK25 (U51560.156.0200)
- ZORO SELECT Taper Pin, 8 x 40mm, PK25 (M39000.080.0040)
- Mitee-Bite Products Taper Pins