Shop All Taper Pins
Mitee-Bite Products
XYZ Xpansion Pin, Press Fit M16, Smooth
Mfr # 38760
Zoro # G7593839
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Press Fit
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 38760
- Zoro # G7593839
- Country of Origin United States
- Category Taper Pins
Details
Item | XYZ Xpansion Pin,Press Fit M16,Smooth |
System of Measurement | Metric |
Taper Pin Type | Press Fit |
Finish | Smooth |
Description
XYZ Xpansion Pin,Press Fit M16,Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 13/16 in Head Ht, 1 in Lg, 25 PK (1-CDL-02-17-)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.075.2400)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/4 in L, 18-8 Stainless Steel Body, 50 PK (53962)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53569)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit M6, Smooth (38730)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Threaded 5/8", Smooth (31860)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Threaded M16, Smooth (38860)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit M10, Smooth (38740)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit 1/4", Smooth (31730)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit 3/8", Smooth (31740)
- MIDWEST FASTENER #2 x 1-1/2" Zinc Plated Steel Taper Pins 6PK (60468)
- Mitee-Bite Products Taper Pins