Shop All Taper Pins
Mitee-Bite Products
XYZ Xpansion Pin, Press Fit M10, Smooth
Mfr # 38740
Zoro # G7593927
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Press Fit
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 38740
- Zoro # G7593927
- Country of Origin United States
- Category Taper Pins
Details
Item | XYZ Xpansion Pin,Press Fit M10,Smooth |
System of Measurement | Metric |
Taper Pin Type | Press Fit |
Finish | Smooth |
Description
XYZ Xpansion Pin,Press Fit M10,Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Rivet Nut, #10-32 Thread Size, Brass, 15 PK (61073)
- ZORO SELECT Taper Pin, Steel, 12 x 100mm (M39012.120.0100)
- ZORO SELECT Lag Screw, 3/8 in, 2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.037.0200)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0060 In (16355)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit M16, Smooth (38760)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit M12, Smooth (38750)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit M6, Smooth (38730)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Threaded 5/8", Smooth (31860)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Threaded M16, Smooth (38860)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit 1/2", Smooth (31750)
- ZORO SELECT Taper Pin, Threaded, Steel, #3 x 1-1/4, PK5 (U39002.219.0125)
- Mitee-Bite Products Taper Pins