Shop All Taper Pins
Mitee-Bite Products
XYZ Xpansion Pin, Press Fit 3/8", Smooth
Mfr # 31740
Zoro # G7593741
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Press Fit
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 31740
- Zoro # G7593741
- Country of Origin United States
- Category Taper Pins
Details
Item | XYZ Xpansion Pin,Press Fit 3/8",Smooth |
System of Measurement | Inch |
Taper Pin Type | Press Fit |
Finish | Smooth |
Description
XYZ Xpansion Pin,Press Fit 3/8 In.,Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M30-3.5mm, 1 m, Steel, Class 8.8, Hot Dipped Galvanized Finish (M20170.300.1000)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (U04104.050.0175)
- ZORO SELECT Low Crown Cap Nut, 7/16"-20, Steel, Zinc Plated, 11/16 in H, 5 PK (CPB191)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07000.060.0016)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit M16, Smooth (38760)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit M12, Smooth (38750)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Threaded 5/8", Smooth (31860)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit 1/4", Smooth (31730)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit M6, Smooth (38730)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit M10, Smooth (38740)
- ZORO SELECT Taper Pin, SS A2, 5 x 40mm, PK10 (M51560.050.0040)
- Mitee-Bite Products Taper Pins