Shop All Taper Pins
Mitee-Bite Products
XYZ Xpansion Pin, Press Fit 1/4", Smooth
Mfr # 31730
Zoro # G7593820
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type Press Fit
- Material Stainless Steel
- Finish Smooth
- Material Grade/Class 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mitee-Bite Products
- MFR # 31730
- Zoro # G7593820
- Country of Origin United States
- Category Taper Pins
Details
Item | Taper Pin |
System of Measurement | Inch |
Taper Pin Type | Press Fit |
Material | Stainless Steel |
Finish | Smooth |
Material Grade/Class | 18-8 |
Description
Taper Pin, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 1/8inx5/16in, Znc, PK100 (U39101.012.0031)
- ZORO SELECT Split Lock Washer, For Screw Size M14 Steel, Black Oxide Finish, 50 PK (M37000.140.0001)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 100 PK (M01210.040.0020)
- ZORO SELECT Square Washer, Fits Bolt Size 1/4 in Steel, Black Oxide Finish (Z8950H)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Threaded 5/8", Smooth (31860)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit 1/2", Smooth (31750)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit M6, Smooth (38730)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit M10, Smooth (38740)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit 3/8", Smooth (31740)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit M12, Smooth (38750)
- ZORO SELECT Taper Pin, 6 x 30mm, PK50 (M39000.060.0030)
- Mitee-Bite Products Taper Pins