Shop All Machining Vises
Mitee-Bite Products
Vise Jaw Stop, M5 x 25.4mm
Mfr # 33030
Zoro # G9328252
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Talongrip
- Features Low Profile Clamping
- For Use With TalonGrip Vise Jaws
- Size M5 x 25.4mm
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 33030
- Zoro # G9328252
- Country of Origin United States
- Category Machining Vises
Dimensions
Size | M5 x 25.4mm |
Details
Item | Vise Jaw Stop |
Type | Talongrip |
Features | Low Profile Clamping |
For Use With | TalonGrip Vise Jaws |
Number of Pieces | 1 |
Description
Vise Jaw Stop, Talongrip, M5 x 25.4mm, For Use With TalonGrip Vise Jaws, Features Low Profile Clamping, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Heavy-Duty Cable Cutter, Blue, 7 1/2-Inches (63016)
- URREA Amber Screwdriver, Ph#0 1/8X2 1/2" Phillips (9680)
- DEWALT Cordless Combo Kit, 20.0V, 6 Tools (DCK694P2)
- OSG Screw Machine Drill Bit, #36 Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish, Spiral Flute (10106505)
- MITEE-BITE PRODUCTS Fixture Grip with M5, 3/4in, PK2 (33075)
- MITEE-BITE PRODUCTS Fixture Grip with 5/16-18, 1in (32150)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 8in, PK2 (32068)
- MITEE-BITE PRODUCTS Vise Jaw Stop, M5 x 19.05mm (33020)
- MITEE-BITE PRODUCTS Vise Clamp, Double Wedge, 1/2-13 x 1-1/2in (DK2-WTI)
- MITEE-BITE PRODUCTS Blank Pallet, 25 x 150 x 318mm (45325)
- GS TOOLING 4 7 x 20 Plain Base Modular Vise (382032)
- Mitee-Bite Products Machining Vises