Shop All Machining Vises
Mitee-Bite Products
Vise Jaw Stop, M5 x 19.05mm
Mfr # 33020
Zoro # G9328243
original price:
$21.07
1% off
new price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TalonGrip Vise Jaws
- Type Talongrip
- Size M5 x 19.05mm
- Number of Pieces 1
- Features Low Profile Clamping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mitee-Bite Products
- MFR # 33020
- Zoro # G9328243
- Country of Origin United States
- Category Machining Vises
Dimensions
Size | M5 x 19.05mm |
Details
For Use With | TalonGrip Vise Jaws |
Type | Talongrip |
Number of Pieces | 1 |
Features | Low Profile Clamping |
Item | Vise Jaw Stop |
Description
Vise Jaw Stop, Talongrip, M5 x 19.05mm, For Use With TalonGrip Vise Jaws, Features Low Profile Clamping, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"-90 HSS Single Flute Countersink (DEWSFC1-1/2-90)
- HOUGEN 12MM X 25MM RotaLoc Plus Annular Cutter (17900)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 17mm 6 pt Metric Socket, 6 Points (48217)
- WELLER Crescent Adjustable Wrench 4 in. L 1 pc (AC24VS)
- MITEE-BITE PRODUCTS Fixture Grip with 5/16-18, 1in (32150)
- MITEE-BITE PRODUCTS Fixture Grip with M5, 3/4in, PK2 (33075)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 6 or 8in, PK2 (32088)
- MITEE-BITE PRODUCTS Fixture Grip with Inch, 1in, PK2 (32100)
- MITEE-BITE PRODUCTS Fixture Grip with M5, 1in, PK2 (33100)
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 8in, PK2 (32068)
- WILTON Angle Machine Vise, 1-9/16 Deep, 4 in Open (11705)
- Mitee-Bite Products Machining Vises